Besa Kristall 8 Pendant, Smoke, Black Finish, 1x 9W LED

  • Mfr # 1JT-461602-LED-BK

  • Zoro # G915614450


product price:  $414.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Lighting Technology
LED
Style
Contemporary
CRI
90+
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-461602-LED-BK
Zoro #
G915614450
UPC #
767893291297
Country of Origin
Türkiye

Dimensions

Shade Diameter
10 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Lighting Technology
LED
Style
Contemporary
CRI
90+
Lamp Included
Yes
Dimmable
Yes
Number of Lights
1
Lumens
800
Fixture Wattage
9W
Voltage
120V
Damp/Wet Rating
Damp
Material
Brass/Steel
Item
Pendant
Rated Life
30000
Finish
Smoke
Color Temperature
3000K
Glass Color
Gray
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Fixture Finish
Black

Description

The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.