Shop BESA LIGHTING
See all product information
Create Account
Besa Kristall 8 Pendant, Smoke, Black Finish, 1x 9W LED
- Mfr # 1KX-461602-LED-BK
- Zoro # G315613695
product price:Â
$
513.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KX-461602-LED-BK
- Zoro #
- G315613695
- UPC #
- 767893295820
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Smoke
- Glass Color
- Gray
- Material
- Brass/Steel
- Lighting Technology
- LED
- Lumens
- 800
- CRI
- 90+
- Dimmable
- Yes
- Color Temperature
- 3000 K
- Damp/Wet Rating
- Damp
- Lamp Included
- Yes
- Fixture Wattage
- 9W
- Rated Life
- 30,000 hr
- Fixture Socket Type
- GU24
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cUL
- Fixture Finish
- Black
- Bulb Shape
- A19
- UL or ETL Listing
- UL
- Eco-Friendly (Y/N)
- Yes
Dimensions
- Height
- 9 in
- Shade Diameter
- 10 in
- Canopy/Fitter Height (in Inches)
- 2.5 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Kristall is a transparent globe shape, with distinctive ridges, that fits gracefully into contemporary spaces. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.