Besa Lasso Pendant, Glitter, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-5612GL-BK

  • Zoro # G115613710


product price:  $373.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Dry
Fixture Wattage
50W
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-5612GL-BK
Zoro #
G115613710
UPC #
768518303968
Country of Origin
Türkiye

Dimensions

Height
3 in
Shade Diameter
4.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Style
Contemporary
Damp/Wet Rating
Dry
Fixture Wattage
50W
Voltage
12V
Finish
Glitter
Item
Pendant
Material
Brass/Aluminum
Glass Color
Crystal
Number of Lights
1
Shade Material
Glass
Lamp Included
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
Bulb Shape
T4

Description

The Lasso is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.