
Besa, Lava Vanity, Lava, Black Finish, 1x60W MAX E26 base
Mfr # 1WC-LAVA-BK
Zoro # G015613988
product price: $225.00
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Number of Lights
1
Mounting
Horizontal
Dimmable
Yes
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WC-LAVA-BK
Zoro #
G015613988
UPC #
768311301895
Country of Origin
Germany
Dimensions
Height
7.5 in
Diameter
5.875 in
Shade Height (in Inches)
6 in
Height of Center (in Inches)
5 in
Extension/Depth (in Inches)
8.25 in
Shade Diameter/Width (in Inches)
4.75 in
Details
Style
Contemporary
Number of Lights
1
Mounting
Horizontal
Dimmable
Yes
Shade Material
Glass
Item
Sconce
Damp/Wet Rating
Damp
Finish
Lava
Voltage
120V
Fixture Wattage
60W
Glass Color
Multicolored
Material
Steel
Fixture Socket Type
E26 Medium base
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Description
Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.