Zoro Homepage

Besa, Lava Vanity, Lava, Black Finish, 2x60W MAX E26 base

  • Mfr # 2WC-LAVA-BK

  • Zoro # G815613652


product price: $391.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Mounting
Horizontal
Finish
Lava
Dimmable
Yes
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WC-LAVA-BK
Zoro #
G815613652
UPC #
768689304863
Country of Origin
Germany

Dimensions

Diameter
13 in
Height
8.5 in
Shade Diameter/Width (in Inches)
4.75 in
Extension/Depth (in Inches)
7 in
Shade Height (in Inches)
6 in
Height of Center (in Inches)
2.75 in

Details

Item
Sconce
Shade Material
Glass
Mounting
Horizontal
Finish
Lava
Dimmable
Yes
Fixture Wattage
60W
Damp/Wet Rating
Damp
Voltage
120V
Glass Color
Multicolored
Style
Contemporary
Number of Lights
2
Fixture Finish
Black
Material
Steel
Fixture Socket Type
E26 Medium base
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL

Description

Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.