Besa, Lava Vanity, Lava, Black Finish, 2x9W LED

  • Mfr # 2WC-LAVA-LED-BK

  • Zoro # G515613686


product price: $490.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Height
8.5 in
Lamp Included
Yes
Mounting
Horizontal
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WC-LAVA-LED-BK
Zoro #
G515613686
UPC #
768690304869
Country of Origin
Germany

Dimensions

Height
8.5 in
Diameter
13 in
Shade Diameter/Width (in Inches)
4.75 in
Height of Center (in Inches)
2.75 in
Extension/Depth (in Inches)
7 in
Shade Height (in Inches)
6 in

Details

Fixture Wattage
9W
Lamp Included
Yes
Mounting
Horizontal
Lighting Technology
LED
Number of Lights
2
Glass Color
Multicolored
Voltage
120V
Finish
Lava
Shade Material
Glass
CRI
90+
Dimmable
Yes
Damp/Wet Rating
Damp
Color Temperature
3000K
Lumens
800
Item
Sconce
Style
Contemporary
Fixture Finish
Black
Fixture Socket Type
GU24
Bulb Shape
A19
Life hours
30000
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Material
Steel

Description

Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.