
Besa, Lava Vanity, Lava, Black Finish, 3x60W MAX E26 base
Mfr # 3WC-LAVA-BK
Zoro # G515614263
product price: $621.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Number of Lights
3
Diameter
23 in
Fixture Wattage
60W
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3WC-LAVA-BK
Zoro #
G515614263
UPC #
768729304860
Country of Origin
Germany
Dimensions
Height
8.5 in
Diameter
23 in
Extension/Depth (in Inches)
7 in
Height of Center (in Inches)
2.75 in
Shade Diameter/Width (in Inches)
4.75 in
Shade Height (in Inches)
6 in
Details
Number of Lights
3
Fixture Wattage
60W
Damp/Wet Rating
Damp
Glass Color
Multicolored
Mounting
Horizontal
Finish
Lava
Voltage
120V
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Item
Sconce
Fixture Finish
Black
Fixture Socket Type
E26 Medium base
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Material
Steel
Description
Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.