Besa, Lava Vanity, Lava, Black Finish, 3x9W LED

  • Mfr # 3WC-LAVA-LED-BK

  • Zoro # G215614273


product price: $769.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Damp/Wet Rating
Damp
Mounting
Horizontal
Voltage
120V
Glass Color
Multicolored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WC-LAVA-LED-BK
Zoro #
G215614273
UPC #
768730304866
Country of Origin
Germany

Dimensions

Height
8.5 in
Diameter
23 in
Height of Center (in Inches)
2.75 in
Shade Height (in Inches)
6 in
Extension/Depth (in Inches)
7 in
Shade Diameter/Width (in Inches)
4.75 in

Details

Style
Contemporary
Damp/Wet Rating
Damp
Mounting
Horizontal
Voltage
120V
Glass Color
Multicolored
Shade Material
Glass
Fixture Wattage
9W
Color Temperature
3000K
Lumens
800
Lamp Included
Yes
Lighting Technology
LED
Finish
Lava
Item
Sconce
Dimmable
Yes
Number of Lights
3
CRI
90+
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Material
Steel
Fixture Finish
Black
Life hours
30000
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Socket Type
GU24

Description

Our Lava sconce is reminiscent of it's fiery molten namesake, by virtue of its random swirling of reds, browns and orange tones that are underscored by effervescent bubbling throughout this one-of-a-kind decor. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.