Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Leon Pendant, Milky White, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-LEONMW-BK

  • Zoro # G415614974


product price: $360.00
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Finish
Milky White
Shade Diameter
6 in
Shade Material
Glass
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-LEONMW-BK
Zoro #
G415614974
UPC #
767893282851
Country of Origin
Turkey

Dimensions

Shade Diameter
6 in
Height
9.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
60W
Item
Pendant
Material
Brass/Steel
Finish
Milky White
Shade Material
Glass
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
Dimmable
Yes
Glass Color
White
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black

Description

The Leon is based on a tear-drop style blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Our design purposefully allows for a subtle glimpse of the glow of the light source, appealling for both the partial and full milky white decor. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.