Besa Leon Pendant, Milky White, Black Finish, 1x 9W LED

  • Mfr # 1JT-LEONMW-LED-BK

  • Zoro # G315614883


product price: $409.50
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Color Temperature
3000K
Material
Brass/Steel
Shade Material
Glass
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-LEONMW-LED-BK
Zoro #
G315614883
UPC #
767893292980
Country of Origin
Turkey

Dimensions

Shade Diameter
6 in
Height
9.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Rated Life
30000
Color Temperature
3000K
Fixture Wattage
9W
Material
Brass/Steel
Shade Material
Glass
Lighting Technology
LED
Voltage
120V
Finish
Milky White
Glass Color
White
Lumens
800
Dimmable
Yes
Lamp Included
Yes
Item
Pendant
Damp/Wet Rating
Damp
Number of Lights
1
CRI
90+
Style
Contemporary
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

The Leon is based on a tear-drop style blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Our design purposefully allows for a subtle glimpse of the glow of the light source, appealling for both the partial and full milky white decor. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.