Besa Leon Pendant, Milky White/Clear, Black Finish, 1x 9W LED

  • Mfr # 1JT-LEONWC-LED-BK

  • Zoro # G415615018


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Number of Lights
1
Rated Life
30000
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-LEONWC-LED-BK
Zoro #
G415615018
UPC #
767893293000
Country of Origin
Turkey

Dimensions

Height
9.75 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Number of Lights
1
Rated Life
30000
Style
Contemporary
Shade Material
Glass
CRI
90+
Glass Color
White
Lumens
800
Material
Brass/Steel
Item
Pendant
Finish
Milky White/Clear
Color Temperature
3000K
Lighting Technology
LED
Voltage
120V
Damp/Wet Rating
Damp
Lamp Included
Yes
Fixture Wattage
9W
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19

Description

The Leon is based on a tear-drop style blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Our design purposefully allows for a subtle glimpse of the glow of the light source, appealling for both the partial and full milky white decor. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.