
Besa Lindy Pendant, White, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-LINDWH-BK
Zoro # G715614902
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Metal
Material
Brass/Steel
Fixture Wattage
60W
Damp/Wet Rating
Damp
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-LINDWH-BK
Zoro #
G715614902
UPC #
767893293017
Country of Origin
China
Dimensions
Shade Diameter
4 in
Height
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Shade Material
Metal
Material
Brass/Steel
Fixture Wattage
60W
Damp/Wet Rating
Damp
Finish
White
Style
Midcentury
Glass Color
White
Item
Pendant
Voltage
120V
Number of Lights
1
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
Description
The Lindy Pendant merges a bold brushed metallic exterior with a subdued interior tinit. Upon illumination, the White color takes a pleasing glow for an interesting effect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.