Besa Lindy Pendant, White, Black Finish, 1x 9W LED

  • Mfr # 1JT-LINDWH-LED-BK

  • Zoro # G115614908


product price:  $396.00
/ea
Free Shipping & Returns

Key Features

Finish
White
Dimmable
Yes
Lighting Technology
LED
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-LINDWH-LED-BK
Zoro #
G115614908
UPC #
767893293024
Country of Origin
China

Dimensions

Shade Diameter
4 in
Height
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
White
Dimmable
Yes
Lighting Technology
LED
Voltage
120V
Number of Lights
1
CRI
80+
Lumens
800
Material
Brass/Steel
Color Temperature
3000K
Damp/Wet Rating
Damp
Shade Material
Metal
Lamp Included
Yes
Rated Life
25000
Item
Pendant
Glass Color
White
Fixture Wattage
9W
Style
Midcentury
Bulb Shape
A19
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

The Lindy Pendant merges a bold brushed metallic exterior with a subdued interior tinit. Upon illumination, the White color takes a pleasing glow for an interesting effect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.