
Besa Lucia Pendant, Blue Cloud, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-169786-BK
Zoro # G215613566
product price: $310.50
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Fixture Wattage
75W
Material
Brass/Steel
Shade Material
Glass
Glass Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-169786-BK
Zoro #
G215613566
UPC #
767893289362
Country of Origin
China
Dimensions
Shade Diameter
6.25 in
Height
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Fixture Wattage
75W
Material
Brass/Steel
Shade Material
Glass
Glass Color
Blue
Number of Lights
1
Item
Pendant
Finish
Blue Cloud
Voltage
120V
Dimmable
Yes
Damp/Wet Rating
Damp
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Description
The Lucia is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.