Besa Lucia Pendant, Opal Matte, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1JT-169707-BK

  • Zoro # G115613475


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Shade Diameter
6.25 in
Finish
Opal Matte
Glass Color
White
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-169707-BK
Zoro #
G115613475
UPC #
767893289348
Country of Origin
China

Dimensions

Shade Diameter
6.25 in
Height
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Finish
Opal Matte
Glass Color
White
Material
Brass/Steel
Item
Pendant
Voltage
120V
Dimmable
Yes
Fixture Wattage
75W
Number of Lights
1
Damp/Wet Rating
Damp
Shade Material
Glass
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL

Description

The Lucia is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.