
Besa Lucia Stem Pendant, Blue Cloud, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-169786-BK
Zoro # G315614111
product price: $1,010.99
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Number of Lights
1
Material
Brass/Steel
Shade Diameter
6.25 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-169786-BK
Zoro #
G315614111
UPC #
767893297442
Country of Origin
China
Dimensions
Height
7.25 in
Shade Diameter
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Item
Pendant
Material
Brass/Steel
Shade Material
Glass
Fixture Wattage
75W
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
Dimmable
Yes
Finish
Blue Cloud
Glass Color
Blue
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Description
The Lucia is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.