Besa Lucia Stem Pendant, Blue Cloud, Black Finish, 1x 9W LED

  • Mfr # 1TT-169786-LED-BK

  • Zoro # G215614846


product price:  $867.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Color Temperature
3000K
Rated Life
30000
Lighting Technology
LED
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-169786-LED-BK
Zoro #
G215614846
UPC #
767893297459
Country of Origin
China

Dimensions

Height
7.25 in
Shade Diameter
6.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Color Temperature
3000K
Rated Life
30000
Lighting Technology
LED
CRI
90+
Shade Material
Glass
Damp/Wet Rating
Damp
Finish
Blue Cloud
Item
Pendant
Material
Brass/Steel
Number of Lights
1
Glass Color
Blue
Lamp Included
Yes
Fixture Wattage
9W
Lumens
800
Voltage
120V
Style
Contemporary
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black

Description

The Lucia is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.