
Besa Lucia Stem Pendant, Opal Matte, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-169707-BK
Zoro # G915614245
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Shade Diameter
6.25 in
Number of Lights
1
Voltage
120V
Finish
Opal Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-169707-BK
Zoro #
G915614245
UPC #
767893297428
Country of Origin
China
Dimensions
Shade Diameter
6.25 in
Height
7.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Style
Contemporary
Number of Lights
1
Voltage
120V
Finish
Opal Matte
Glass Color
White
Material
Brass/Steel
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
75W
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Description
The Lucia is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.