Besa Luna Cable Pendant, Opal- Frost, Black Finish, 1x 9W LED

  • Mfr # 1KX-477699-LED-BK

  • Zoro # G415613380


product price:  $508.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Style
Contemporary
Material
Brass/Steel
Glass Color
White
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-477699-LED-BK
Zoro #
G415613380
UPC #
767893296001
Country of Origin
Germany

Dimensions

Height
8.25 in
Shade Diameter
10.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Item
Pendant
Dimmable
Yes
Style
Contemporary
Material
Brass/Steel
Glass Color
White
Damp/Wet Rating
Damp
Lamp Included
Yes
Voltage
120V
Finish
Opal- Frost
Rated Life
30000
Fixture Wattage
9W
Number of Lights
1
Shade Material
Glass
CRI
90+
Color Temperature
3000K
Lumens
800
Lighting Technology
LED
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes

Description

The Luna pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal Frost glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, while the frosted accent is stylish and sets this decor apart. The smooth satin finishes on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.