Besa Luna Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1JT-477619-LED-BK

  • Zoro # G915615105


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

CRI
90+
Lighting Technology
LED
Lamp Included
Yes
Shade Diameter
10.625 in
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-477619-LED-BK
Zoro #
G915615105
UPC #
767893291457
Country of Origin
Germany

Dimensions

Shade Diameter
10.625 in
Height
8.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

CRI
90+
Lighting Technology
LED
Lamp Included
Yes
Glass Color
White
Style
Contemporary
Item
Pendant
Rated Life
30000
Number of Lights
1
Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Lumens
800
Finish
Carrera
Color Temperature
3000K
Fixture Wattage
9W
Shade Material
Glass
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24

Description

The Luna pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.