Besa Luna Pendant, Opal- Frost, Black Finish, 1x 9W LED

  • Mfr # 1JT-477699-LED-BK

  • Zoro # G215613801


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

Glass Color
White
Number of Lights
1
Dimmable
Yes
Material
Brass/Steel
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-477699-LED-BK
Zoro #
G215613801
UPC #
767893291471
Country of Origin
Germany

Dimensions

Height
8.25 in
Shade Diameter
10.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Glass Color
White
Number of Lights
1
Dimmable
Yes
Material
Brass/Steel
Color Temperature
3000K
Item
Pendant
Lighting Technology
LED
Damp/Wet Rating
Damp
Style
Contemporary
Finish
Opal- Frost
Fixture Wattage
9W
Lamp Included
Yes
Rated Life
30000
CRI
90+
Shade Material
Glass
Voltage
120V
Lumens
800
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
UL or ETL Listing
UL

Description

The Luna pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal Frost glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, while the frosted accent is stylish and sets this decor apart. The smooth satin finishes on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.