Besa Maestro 12 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-MAESTRO12CL-BK

  • Zoro # G015615111


product price: $409.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Clear
Fixture Wattage
60W
Glass Color
Clear
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-MAESTRO12CL-BK
Zoro #
G015615111
UPC #
767893293048
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
11.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Finish
Clear
Fixture Wattage
60W
Glass Color
Clear
Item
Pendant
Voltage
120V
Material
Brass/Steel
Shade Material
Glass
Style
Transitional
Damp/Wet Rating
Damp
Number of Lights
1
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL

Description

Maestro's timeless globe-shaped blown glass is anything but standard with its angle cut bottom, allowing for interesting design applications, particularly when employed in multilight configurations. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.