Besa Maestro 12 Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-MAESTRO12SM-BK

  • Zoro # G915615174


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Damp/Wet Rating
Damp
Glass Color
Gray
Voltage
120V
Shade Diameter
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-MAESTRO12SM-BK
Zoro #
G915615174
UPC #
767893293062
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
11.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Damp/Wet Rating
Damp
Glass Color
Gray
Voltage
120V
Material
Brass/Steel
Number of Lights
1
Item
Pendant
Finish
Smoke
Shade Material
Glass
Fixture Wattage
60W
Style
Transitional
Bulb Shape
A19
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

Maestro's timeless globe-shaped blown glass is anything but standard with its angle cut bottom, allowing for interesting design applications, particularly when employed in multilight configurations. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.