
Besa Maestro 8 Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-MAESTRO8SM-BK
Zoro # G315615149
product price: $315.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Damp/Wet Rating
Damp
Height
7.5 in
Fixture Wattage
60W
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-MAESTRO8SM-BK
Zoro #
G315615149
UPC #
767893293093
Country of Origin
Turkey
Dimensions
Height
7.5 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Damp/Wet Rating
Damp
Item
Pendant
Fixture Wattage
60W
Material
Brass/Steel
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
Finish
Smoke
Glass Color
Gray
Style
Transitional
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Description
Maestro's timeless globe-shaped blown glass is anything but standard with its angle cut bottom, allowing for interesting design applications, particularly when employed in multilight configurations. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.