
Besa Mana Pendant, Trans. Smoke/Opal, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-MANASM-BK
Zoro # G915613842
product price: $441.00
/ea
Free Shipping & Returns
Key Features
Shade Diameter
9 in
Fixture Wattage
60W
Height
9 in
Number of Lights
1
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-MANASM-BK
Zoro #
G915613842
UPC #
767893293154
Country of Origin
Turkey
Dimensions
Shade Diameter
9 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Fixture Wattage
60W
Number of Lights
1
Damp/Wet Rating
Damp
Glass Color
Gray
Finish
Trans. Smoke/Opal
Style
Contemporary
Voltage
120V
Dimmable
Yes
Material
Brass/Steel
Item
Pendant
Shade Material
Glass
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Black
Description
The Mana is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.