Besa Mana Stem Pendant, Trans. Clear/Opal, Black Finish, 1x 9W LED

  • Mfr # 1TT-MANACL-LED-BK

  • Zoro # G115613987


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Style
Contemporary
Shade Diameter
9 in
Color Temperature
3000K
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-MANACL-LED-BK
Zoro #
G115613987
UPC #
768215300932
Country of Origin
Turkey

Dimensions

Shade Diameter
9 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Style
Contemporary
Color Temperature
3000K
Voltage
120V
Damp/Wet Rating
Damp
Lamp Included
Yes
Item
Pendant
Lumens
800
Rated Life
30000
Number of Lights
1
Fixture Wattage
9W
Glass Color
Clear
Shade Material
Glass
Lighting Technology
LED
CRI
90+
Dimmable
Yes
Finish
Trans. Clear/Opal
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Bulb Shape
A19

Description

The Mana is a playful double-glass pendant, with a globe-shaped opal glass centered in a radiused outer transparent glass ring. Our Clear colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Clear glass sparkles with the accents from that glow. The smooth satin finish on the opals outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.