Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Matrix Ceiling, Black Finish, 1x15W LED

  • Mfr # MATRIX-LED-BK

  • Zoro # G615615061


product price: $589.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Dimmable
Yes
Rated Life
30000
Lumens
1450
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATRIX-LED-BK
Zoro #
G615615061
UPC #
767893248154
Country of Origin
China

Dimensions

Diameter
12 in
Height
4 in
Extension/Depth (in Inches)
12 in
Shade Diameter/Width (in Inches)
12 in
Shade Height (in Inches)
4 in

Details

Style
Contemporary
Dimmable
Yes
Rated Life
30000
Lumens
1450
Finish
Black
Damp/Wet Rating
Damp
Item
Ceiling
Number of Bulbs
1
CRI
90+
Voltage
120V
Fixture Wattage
15W
Lamp Included
Yes
Color Temperature
3000K
Glass Color
Black
Lighting Technology
LED
Shade Material
Aluminum
Fixture Finish
Black
Bulb Shape
Board
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Material
Aluminum
UL or ETL Listing
ETL
Fixture Socket Type
Integrated

Description

Our Matrix LED semi flush is composed of a black laser cut and formed square aluminum body and fabricated mounting plate, with an inner LED array and frosted acrylic overlay applied to the concealed face. The pleasing play of reflected indirect LED light onto the mounting surface makes for a pleasing glow. These stylish and functional luminares are offered in a beautiful Black powder coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.