Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Matrix Ceiling, White Finish, 1x15W LED

  • Mfr # MATRIX-LED-WH

  • Zoro # G815613768


product price: $589.50
/ea
Free Shipping & Returns

Key Features

Finish
White
Damp/Wet Rating
Damp
Diameter
12 in
Glass Color
White
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATRIX-LED-WH
Zoro #
G815613768
UPC #
767893248161
Country of Origin
China

Dimensions

Diameter
12 in
Height
4 in
Extension/Depth (in Inches)
12 in
Shade Diameter/Width (in Inches)
12 in
Shade Height (in Inches)
4 in

Details

Finish
White
Damp/Wet Rating
Damp
Item
Ceiling
Glass Color
White
CRI
90+
Lighting Technology
LED
Color Temperature
3000K
Style
Contemporary
Rated Life
30000
Number of Bulbs
1
Lumens
1450
Dimmable
Yes
Shade Material
Aluminum
Voltage
120V
Fixture Wattage
15W
Lamp Included
Yes
cUL or cETL Listing
cETL
Fixture Socket Type
Integrated
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
Board
Material
Aluminum
Fixture Finish
White

Description

Our Matrix LED semi flush is composed of a white laser cut and formed square aluminum body and fabricated mounting plate, with an inner LED array and frosted acrylic overlay applied to the concealed face. The pleasing play of reflected indirect LED light onto the mounting surface makes for a pleasing glow. These stylish and functional luminares are offered in a beautiful white powder coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.