Besa Metro 12 Pendant, Opal Matte, Satin Nickel Finish, 1x 9W MAX E26 Base

  • Mfr # 1JT-METRO12-LED-SN

  • Zoro # G615613661


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Shade Material
Glass/Metal
Color Temperature
3000K
Lumens
800
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-METRO12-LED-SN
Zoro #
G615613661
UPC #
767893293215
Country of Origin
China

Dimensions

Shade Diameter
2.5 in
Height
12.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Shade Material
Glass/Metal
Color Temperature
3000K
Lumens
800
Item
Pendant
Lamp Included
Yes
Fixture Wattage
9W
Damp/Wet Rating
Damp
Glass Color
White
CRI
90+
Rated Life
30000
Style
Contemporary
Voltage
120V
Dimmable
Yes
Finish
Opal Matte
Number of Lights
1
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T

Description

Metro has contemporary style with formal sensibilities. The slender Opal glass cylinder is matched with a gently radiused bracket. ADA-Compliant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.