
Besa Metro 14 Pendant, Opal Matte, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-METRO14-BK
Zoro # G015613544
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Number of Lights
1
Finish
Opal Matte
Shade Diameter
2.5 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-METRO14-BK
Zoro #
G015613544
UPC #
767893293239
Country of Origin
China
Dimensions
Height
14.5 in
Shade Diameter
2.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Item
Pendant
Finish
Opal Matte
Dimmable
Yes
Voltage
120V
Damp/Wet Rating
Damp
Style
Contemporary
Fixture Wattage
60W
Shade Material
Glass/Metal
Glass Color
White
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
Bulb Shape
T
UL or ETL Listing
UL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Description
Metro has contemporary style with formal sensibilities. The slender Opal glass cylinder is matched with a gently radiused bracket. ADA-Compliant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.