
Besa Metro 14 Pendant, Opal Matte, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1JT-METRO14-BR
Zoro # G315613510
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Shade Material
Glass/Metal
Fixture Wattage
60W
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-METRO14-BR
Zoro #
G315613510
UPC #
767893293246
Country of Origin
China
Dimensions
Height
14.5 in
Shade Diameter
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Shade Material
Glass/Metal
Fixture Wattage
60W
Voltage
120V
Style
Contemporary
Number of Lights
1
Finish
Opal Matte
Dimmable
Yes
Damp/Wet Rating
Damp
Material
Brass/Steel
Glass Color
White
Item
Pendant
Fixture Socket Type
Medium base (E26)
Bulb Shape
T
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Bronze
Description
Metro has contemporary style with formal sensibilities. The slender Opal glass cylinder is matched with a gently radiused bracket. ADA-Compliant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.