
Besa Metro 14 Pendant, Opal Matte, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1JT-METRO14-SN
Zoro # G915613422
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Fixture Wattage
60W
Finish
Opal Matte
Height
14.5 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-METRO14-SN
Zoro #
G915613422
UPC #
767893293284
Country of Origin
China
Dimensions
Height
14.5 in
Shade Diameter
2.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Fixture Wattage
60W
Finish
Opal Matte
Dimmable
Yes
Glass Color
White
Style
Contemporary
Item
Pendant
Shade Material
Glass/Metal
Number of Lights
1
Voltage
120V
Damp/Wet Rating
Damp
Fixture Finish
Satin Nickel
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T
Description
Metro has contemporary style with formal sensibilities. The slender Opal glass cylinder is matched with a gently radiused bracket. ADA-Compliant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.