Shop BESA LIGHTING
See all product information
Create Account
Besa Metro 14 Pendant, Opal Matte, Satin Nickel Finish, 1x 9W MAX E26 Base
- Mfr # 1JT-METRO14-LED-SN
- Zoro # G515613426
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-METRO14-LED-SN
- Zoro #
- G515613426
- UPC #
- 767893293277
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass/Metal
- Item
- Pendant
- Finish
- Opal Matte
- Glass Color
- White
- Material
- Brass/Steel
- Color Temperature
- 3000 K
- Fixture Wattage
- 9W
- Rated Life
- 30,000 hr
- Dimmable
- Yes
- CRI
- 90+
- Lumens
- 800
- Lamp Included
- Yes
- Damp/Wet Rating
- Damp
- Fixture Socket Type
- Medium base (E26)
- Pendant Maximum Drop (In Inches)
- 120 in
- UL or ETL Listing
- UL
- Eco-Friendly (Y/N)
- Yes
- cUL or cETL Listing
- cUL
- Fixture Finish
- Satin Nickel
- Bulb Shape
- T
Dimensions
- Height
- 14.5 in
- Shade Diameter
- 2.5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
Metro has contemporary style with formal sensibilities. The slender Opal glass cylinder is matched with a gently radiused bracket. ADA-Compliant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.