Besa Metro 16 Pendant, Opal Matte, Black Finish, 1x 9W MAX E26 Base

  • Mfr # 1JT-METRO16-LED-BK

  • Zoro # G015613537


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Dimmable
Yes
Height
16.5 in
Style
Contemporary
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-METRO16-LED-BK
Zoro #
G015613537
UPC #
767893293314
Country of Origin
China

Dimensions

Height
16.5 in
Shade Diameter
2.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Item
Pendant
Dimmable
Yes
Style
Contemporary
CRI
90+
Finish
Opal Matte
Lamp Included
Yes
Rated Life
30000
Damp/Wet Rating
Damp
Fixture Wattage
9W
Lumens
800
Voltage
120V
Glass Color
White
Shade Material
Glass/Metal
Number of Lights
1
Color Temperature
3000K
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T
Pendant Maximum Drop (In Inches)
120 in

Description

Metro has contemporary style with formal sensibilities. The slender Opal glass cylinder is matched with a gently radiused bracket. ADA-Compliant. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.