Besa, Mia Mini Sconce, Red Cloud, Bronze Finish, 1x40W G9 base

  • Mfr # 1SW-1779RC-BR

  • Zoro # G715613790


product price:  $279.00
/ea
Free Shipping & Returns

Key Features

Mounting
Horizontal
Diameter
5 in
Fixture Wattage
40W
Finish
Red Cloud
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-1779RC-BR
Zoro #
G715613790
UPC #
767893296933
Country of Origin
China

Dimensions

Diameter
5 in
Shade Diameter
5 in
Height
8.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
5 in
Height of Center (in Inches)
6 in
Extension/Depth (in Inches)
6 in
Shade Height (in Inches)
4.5 in

Details

Mounting
Horizontal
Fixture Wattage
40W
Finish
Red Cloud
Style
Contemporary
Lamp Included
Yes
Glass Color
Red
Number of Bulbs
1
Damp/Wet Rating
Damp
Fixture Voltage
120V
Item
Sconce
Dimmable
Yes
Bulb Shape
T5
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Material
Steel
Fixture Socket Type
G9 Bi-pin
Shade Material
Glass
Fixture Finish
Bronze
cUL or cETL Listing
cETL

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce is equipped with a decorative lampholder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.