Besa, Mia Mini Sconce, Red Cloud, Chrome Finish, 1x40W G9 base

  • Mfr # 1SW-1779RC-CR

  • Zoro # G415613649


product price:  $279.00
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Damp/Wet Rating
Damp
Finish
Red Cloud
Lamp Included
Yes
Mounting
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-1779RC-CR
Zoro #
G415613649
UPC #
767893296957
Country of Origin
China

Dimensions

Shade Diameter
5 in
Diameter
5 in
Height
8.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height (in Inches)
4.5 in
Canopy/Fitter Height (in Inches)
5 in
Extension/Depth (in Inches)
6 in
Height of Center (in Inches)
6 in

Details

Style
Contemporary
Damp/Wet Rating
Damp
Finish
Red Cloud
Lamp Included
Yes
Mounting
Horizontal
Fixture Voltage
120V
Glass Color
Red
Dimmable
Yes
Fixture Wattage
40W
Number of Bulbs
1
Item
Sconce
Fixture Socket Type
G9 Bi-pin
UL or ETL Listing
ETL
Shade Material
Glass
Eco-Friendly (Y/N)
Yes
Bulb Shape
T5
Fixture Finish
Chrome
Material
Steel
cUL or cETL Listing
cETL

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce is equipped with a decorative lampholder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.