Besa, Mia Mini Sconce, Red Cloud, Satin Nickel Finish, 1x40W G9 base

  • Mfr # 1SW-1779RC-SN

  • Zoro # G715613660


product price:  $279.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Number of Bulbs
1
Height
8.5 in
Shade Diameter
5 in
Mounting
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-1779RC-SN
Zoro #
G715613660
UPC #
767893297039
Country of Origin
China

Dimensions

Height
8.5 in
Shade Diameter
5 in
Diameter
5 in
Shade Height (in Inches)
4.5 in
Extension/Depth (in Inches)
6 in
Height of Center (in Inches)
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
5 in

Details

Fixture Wattage
40W
Number of Bulbs
1
Mounting
Horizontal
Style
Contemporary
Glass Color
Red
Lamp Included
Yes
Fixture Voltage
120V
Dimmable
Yes
Finish
Red Cloud
Damp/Wet Rating
Damp
Item
Sconce
Shade Material
Glass
Bulb Shape
T5
Fixture Socket Type
G9 Bi-pin
Fixture Finish
Satin Nickel
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Material
Steel

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce is equipped with a decorative lampholder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.