Besa Mia Pendant, Blue Cloud, Black Finish, 1x 5W LED

  • Mfr # 1XT-177986-LED-BK

  • Zoro # G315614388


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Dimmable
Yes
Color Temperature
3000K
Shade Material
Glass
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-177986-LED-BK
Zoro #
G315614388
UPC #
768416302940
Country of Origin
China

Dimensions

Shade Diameter
5 in
Height
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
12V
Dimmable
Yes
Color Temperature
3000K
Shade Material
Glass
Rated Life
25000
Finish
Blue Cloud
Damp/Wet Rating
Dry
Lighting Technology
LED
Style
Contemporary
Item
Pendant
Glass Color
Blue
Fixture Wattage
5W
Material
Brass/Aluminum
Lumens
550
CRI
90+
Lamp Included
Yes
Number of Lights
1
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.