Besa Mia Pendant, Carrera, Black Finish, 1x 5W LED

  • Mfr # 1XT-177919-LED-BK

  • Zoro # G515614522


product price:  $418.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
5 in
Style
Contemporary
Material
Brass/Aluminum
Damp/Wet Rating
Dry
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-177919-LED-BK
Zoro #
G515614522
UPC #
768414302928
Country of Origin
China

Dimensions

Shade Diameter
5 in
Height
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Material
Brass/Aluminum
Damp/Wet Rating
Dry
CRI
90+
Dimmable
Yes
Rated Life
25000
Finish
Carrera
Lamp Included
Yes
Lumens
550
Item
Pendant
Voltage
12V
Glass Color
White
Shade Material
Glass
Number of Lights
1
Lighting Technology
LED
Fixture Wattage
5W
Color Temperature
3000K
Fixture Finish
Black
Bulb Shape
T4
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.