Besa Mia Pendant, Habanero, Black Finish, 1x 5W LED

  • Mfr # 1XT-1779HB-LED-BK

  • Zoro # G815614505


product price:  $418.50
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Style
Contemporary
Shade Material
Glass
Finish
Habanero
Glass Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1779HB-LED-BK
Zoro #
G815614505
UPC #
767893287948
Country of Origin
Türkiye

Dimensions

Height
4.5 in
Shade Diameter
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Habanero
Glass Color
Orange
Rated Life
25000
Lamp Included
Yes
Lumens
550
Dimmable
Yes
Number of Lights
1
Fixture Wattage
5W
CRI
90+
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Lighting Technology
LED
Voltage
12V
Color Temperature
3000K
cUL or cETL Listing
cETL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Bulb Shape
T4

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.