Besa Mia Pendant, Honey, Black Finish, 1x 50W MAX GY6.35 Base
- Mfr # 1XT-1779HN-BK
- Zoro # G315614425
product price:Â
$
369.00
/ea
Free Shipping & Returns
Key Features
Height
4.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XT-1779HN-BK
- Zoro #
- G315614425
- UPC #
- 768418302962
- Country of Origin
- China
Dimensions
- Height
- 4.5 in
- Shade Diameter
- 5 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Details
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Honey
- Glass Color
- Almond
- Dimmable
- Yes
- Material
- Brass/Aluminum
- Damp/Wet Rating
- Dry
- Fixture Wattage
- 50W
- Lamp Included
- Yes
- Bulb Shape
- T4
- Fixture Socket Type
- GY6.35 Bi-pin
- cUL or cETL Listing
- cETL
- Eco-Friendly (Y/N)
- Yes
- Fixture Finish
- Black
- UL or ETL Listing
- ETL
- Pendant Maximum Drop (In Inches)
- 120 in
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.