Besa Mia Pendant, Marble Grigio, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-1779MG-BK

  • Zoro # G715615022


product price:  $369.00
/ea
Free Shipping & Returns

Key Features

Finish
Marble Grigio
Glass Color
White
Fixture Wattage
50W
Number of Lights
1
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1779MG-BK
Zoro #
G715615022
UPC #
768422303009
Country of Origin
Türkiye

Dimensions

Height
4.5 in
Shade Diameter
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Finish
Marble Grigio
Glass Color
White
Fixture Wattage
50W
Number of Lights
1
Lamp Included
Yes
Dimmable
Yes
Material
Brass/Aluminum
Voltage
12V
Shade Material
Glass
Style
Contemporary
Damp/Wet Rating
Dry
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Bulb Shape
T4

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.