Besa Mia Pendant, Opal Matte, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-177907-BK

  • Zoro # G815614635


product price:  $369.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Opal Matte
Shade Diameter
5 in
Material
Brass/Aluminum
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-177907-BK
Zoro #
G815614635
UPC #
767893285265
Country of Origin
China

Dimensions

Shade Diameter
5 in
Height
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Finish
Opal Matte
Item
Pendant
Material
Brass/Aluminum
Voltage
12V
Style
Contemporary
Lamp Included
Yes
Number of Lights
1
Shade Material
Glass
Fixture Wattage
50W
Damp/Wet Rating
Dry
Glass Color
White
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.