Besa Mia Pendant, Opal Matte, Black Finish, 1x 5W LED

  • Mfr # 1XT-177907-LED-BK

  • Zoro # G215614600


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Finish
Opal Matte
Lamp Included
Yes
Height
4.5 in
Damp/Wet Rating
Dry
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-177907-LED-BK
Zoro #
G215614600
UPC #
768410302885
Country of Origin
China

Dimensions

Height
4.5 in
Shade Diameter
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Finish
Opal Matte
Lamp Included
Yes
Damp/Wet Rating
Dry
Voltage
12V
Dimmable
Yes
Style
Contemporary
Lighting Technology
LED
Color Temperature
3000K
Fixture Wattage
5W
Rated Life
25000
Material
Brass/Aluminum
CRI
90+
Glass Color
White
Number of Lights
1
Lumens
550
Shade Material
Glass
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.