Besa Mia Pendant, Red Cloud, Black Finish, 1x 5W LED

  • Mfr # 1XT-1779RC-LED-BK

  • Zoro # G215615010


product price:  $418.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Voltage
12V
Material
Brass/Aluminum
Glass Color
Red
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1779RC-LED-BK
Zoro #
G215615010
UPC #
768426303043
Country of Origin
China

Dimensions

Height
4.5 in
Shade Diameter
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Voltage
12V
Material
Brass/Aluminum
Glass Color
Red
Number of Lights
1
Finish
Red Cloud
Lamp Included
Yes
Rated Life
25000
Fixture Wattage
5W
Lighting Technology
LED
Damp/Wet Rating
Dry
Item
Pendant
Lumens
550
CRI
90+
Color Temperature
3000K
Shade Material
Glass
Dimmable
Yes
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
Bulb Shape
T4
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.