Besa, Mia Vanity, Red Cloud, Satin Nickel Finish, 2x5W LED

  • Mfr # 2SW-1779RC-LED-SN

  • Zoro # G515615048


product price:  $504.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Glass Color
Red
Color Temperature
3000K
Height
7.75 in
Finish
Red Cloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SW-1779RC-LED-SN
Zoro #
G515615048
UPC #
768671304864
Country of Origin
China

Dimensions

Height
7.75 in
Diameter
14.625 in
Height of Center (in Inches)
5.5 in
Shade Diameter/Width (in Inches)
5 in
Canopy/Fitter Diameter/Width (in Inches)
5.875 in
Shade Height (in Inches)
4.5 in
Canopy/Fitter Height (in Inches)
4.5 in
Extension/Depth (in Inches)
6 in

Details

Number of Lights
2
Glass Color
Red
Item
Sconce
Color Temperature
3000K
Finish
Red Cloud
Shade Material
Glass
Voltage
120V
Dimmable
Yes
Mounting
Horizontal
Fixture Wattage
5W
CRI
90+
Style
Contemporary
Lamp Included
Yes
Damp/Wet Rating
Damp
Lighting Technology
LED
Lumens
450
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Life hours
25000
Fixture Socket Type
G9 Bi-pin
Material
Steel
Bulb Shape
T3
UL or ETL Listing
ETL
Fixture Finish
Satin Nickel

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removeable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.