
Besa Milo 4 Pendant, Amber, Black Finish, 1x 40W MAX E26 Base
Mfr # 1JT-MILO4AM-BK
Zoro # G015614060
product price: $234.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Dimmable
Yes
Style
Rustic
Shade Material
Glass
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-MILO4AM-BK
Zoro #
G015614060
UPC #
767893293352
Country of Origin
China
Dimensions
Shade Diameter
3.5 in
Height
6.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Dimmable
Yes
Style
Rustic
Shade Material
Glass
Item
Pendant
Glass Color
Beige
Finish
Amber
Damp/Wet Rating
Damp
Material
Brass/Steel
Number of Lights
1
Fixture Wattage
40W
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A15
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Black
Description
The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our Amber Trans glass is a colored transparent glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.