Zoro Homepage

Besa Milo 4 Pendant, Green, Black Finish, 1x 40W MAX E26 Base

  • Mfr # 1JT-MILO4GR-BK

  • Zoro # G215613986


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Dimmable
Yes
Height
6.5 in
Shade Diameter
3.5 in
Style
Rustic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-MILO4GR-BK
Zoro #
G215613986
UPC #
767893293376
Country of Origin
China

Dimensions

Height
6.5 in
Shade Diameter
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Dimmable
Yes
Item
Pendant
Style
Rustic
Damp/Wet Rating
Damp
Material
Brass/Steel
Number of Lights
1
Shade Material
Glass
Glass Color
Gold
Finish
Green
Fixture Wattage
40W
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A15

Description

The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our Green Frost glass is a colored transparent glass. The apple green glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.