
Besa Milo 4 Pendant, Purple, Black Finish, 1x 40W MAX E26 Base
Mfr # 1JT-MILO4PL-BK
Zoro # G715614018
product price: $234.00
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Number of Lights
1
Style
Rustic
Shade Diameter
3.5 in
Finish
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-MILO4PL-BK
Zoro #
G715614018
UPC #
767893293390
Country of Origin
China
Dimensions
Shade Diameter
3.5 in
Height
6.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Number of Lights
1
Style
Rustic
Finish
Purple
Dimmable
Yes
Fixture Wattage
40W
Item
Pendant
Shade Material
Glass
Glass Color
Purple
Damp/Wet Rating
Damp
Voltage
120V
Fixture Finish
Black
Bulb Shape
A15
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our Purple Trans glass is a colored transparent glass. The purple glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.