
Besa Milo 4 Pendant, Smoke, Black Finish, 1x 40W MAX E26 Base
Mfr # 1JT-MILO4SM-BK
Zoro # G615613913
product price: $234.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Glass Color
Gray
Height
6.5 in
Material
Brass/Steel
Finish
Smoke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-MILO4SM-BK
Zoro #
G615613913
UPC #
767893293413
Country of Origin
China
Dimensions
Height
6.5 in
Shade Diameter
3.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Damp/Wet Rating
Damp
Glass Color
Gray
Material
Brass/Steel
Finish
Smoke
Number of Lights
1
Dimmable
Yes
Item
Pendant
Style
Rustic
Voltage
120V
Fixture Wattage
40W
Shade Material
Glass
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A15
Description
The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.